
GPX BC112B CD/CD-R/RW Player BoomBox with AM/FM Radio (Discontinued)
- Mfr # BC112B
- Zoro # G904155735
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BC112B
Zoro #
G904155735
UPC #
-
Country of Origin
China
Dimensions
Battery Size
C
Details
Item
Radio/CD Player BoomBox
Color
Black
Includes
AC Power Cord.
Audio Formats
CD-DA
Speaker Form Factor
Integrated
Audio Line In
Yes
Max. Battery Run Time
8 hr
Media Formats
CD-RW
Disc Capacity
1
Screen Illumination Color
Red
Screen Type
LED
Frequency Band Type
AM, FM
Number of Batteries Supported
6
Description
UPC : 047323111204
Shipping Dimensions : 10.42in X 5.17in X 9.19in
Estimated Shipping Weight : 3.0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.