Zoro Homepage

Gpx Dh300B 1080P Upconversion Dvd Player With Hdmi - Tm

  • Mfr # DH300B

  • Zoro # G504156248


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Height
3.1"
Depth
10.4"
Width
11.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH300B
Zoro #
G504156248
UPC #
47323022302
Country of Origin
China

Dimensions

Height
3.1"
Depth
10.4"
Width
11.4"

Description

  • 2-Channel HDMI conversion DVD /CD player.
  • Plays DVD+/-R/RW CD CD-R/RW JPEG -CD discs.
  • High-definition conversion DVD to 1080p using OSD.
  • Supports multiple languages and language sub titles.
  • Multi-language on screen display (English French and Spanish).
  • NTSC/PAL - TV aspect ratio: 16:9 / 4:3.
  • Inputs / Outputs: RCA stereo audio output composite video output HDMI output coaxial digital audio output and S-video output.
  • Includes: Remote control uses 2-"AAA" batteries (not included) and AV cable.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.