This item is Discontinued.

Gpx Indoor/Outdoor 90" Projection Screen PJS909

Indoor/Outdoor 90" Projection Screen (Discontinued)

  • Mfr # PJS909
  • Zoro # G0259306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJS909
Zoro #
G0259306
UPC #
47323809095
Country of Origin
China

Dimensions

Height
72.8"
Width
45"
Depth
83.5"

Details

Color
Black
Product Type
Projection Screen
Package Type
Retail
Aspect Ratio
1899-12-30

Description

With the GPX PJS909 90 In. Indoor Outdoor Projection Screen the world is in your screening room. Project your favorite movies, games, or photos onto the 90 in. diagonal screen with ease. Simply unfold the single-piece frame and attach the screen for viewing indoors or out. The screen comes with everything you need-carrying bag, floor stand, frame and hardware-and the lightweight design fits neatly in the included carrying case so you can take your screening parties on the road.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.