
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PJ809B
Zoro #
G0433405
UPC #
47323808098
Country of Origin
China
Dimensions
Height
1.5"
Width
4.3"
Depth
3.9"
Details
Lamp Type
LED
Product Type
DLP Projector
Description
Recreate a drive-in movie experience anywhere with the GPX PJ809B Micro Projector with its included tripod! Easy setup lets you manually adjust the picture's focus, adjust the screen size up to 120 in., and play your content via WiFi mirroring, HDMI, or USB. Connect your speakers to the audio output or use the built-in speaker to complete the experience!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.