
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R055B
Zoro #
G0225128
UPC #
47323055003
Country of Origin
China
Dimensions
Height
1"
Width
5.5"
Length
6.5"
Battery Size
AAA
Details
Power Source
Battery
Number of Speakers
1
Features
Built-in Antenna, Speaker
Number of Batteries
2
Product Type
FM Transmitter
Description
Listen to Your Favorite Stations Anywhere - Listen to music, news, and talk radio indoors and out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.