This item is Discontinued.

Gpx Tripod (42") TPD427S

Tripod (42") (Discontinued)

  • Mfr # TPD427S
  • Zoro # G4861659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPD427S
Zoro #
G4861659
UPC #
47323170423
Country of Origin
China

Dimensions

Height
3"
Width
3.1"
Depth
13.6"

Details

Load Capacity
1.10 lb
Product Type
Tripod

Description

The GPX TPD427S 42" Tripod is ideal for amateur or professional photographers. Collapsible legs let you customize the height between 14.7" and 41.73" Nonslip rubber feet offer stability and support even on the slipperiest of surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.