
Wood Screw, 1/4 in, 6 in, Galvanized Stainless Steel Flat Head Torx Drive
Mfr # GTIE6RP
Zoro # G307464687
product price:Â $17.95
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Galvanized
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTIE6RP
Zoro #
G307464687
UPC #
45622044896
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
6 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Galvanized
Interior/Exterior
Exterior
Item
Wood Screw
Description
Grabber TieMaster Multipurpose wood fastener for general wood construction such as ledger boards, laminated beams, underdeck connections, trusses and dimensional lumber, decks, docks and boardwalks Featuring flat 40 Star head countersinking design for flush finish and DrawTite shank pulling members tight together Type 17 cutter point eliminates predrilling in Mechanical galvanized exterior coating for corrosion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.