Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Shoe, 8.5 W, Leather, Black

  • Mfr # G124

  • Zoro # G8946725


product price: $91.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G8946725
UPC #
690774198371
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Width
W

Details

Item
Hiker Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Electrical Hazard Rated
No
Insole System
Full Sock
Chain Saw Cut Resistant
No
Footwear Style
Oxford Shoe
Midsole Material
EVA
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.54
Liner Material
Nylon
Outsole Material
Rubber
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Non-Marking Sole
No
Conductive
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Style Number
G124
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Full Sock
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.54
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number G124, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.