Coated Gloves, Foam Latex, Foam, Palm, 4 Abrasion Level, Yellow, S (6) 1 PR

  • Mfr # 306S-06
  • Zoro # G0637861
product price: 
$
9.19
/pr
Sold in multiples of 12 prs for $110.28

Key Features

Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
306S-06
Zoro #
G0637861
UPC #
713740504966
Country of Origin
Viet Nam
Item
Coated Gloves
Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Special Features
Breathable Latex
ANSI Cut Grams
0
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Application
Transport, Public Utilities, Logistics, Landscaping, Construction
ANSI/ISEA Puncture Level
1
Resists
Liquids
Thumb Style
Coated
Coating Coverage
Palm
Coating Material
Foam Latex
Sold As
Pair
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Polyester
Base Coating Material
Foam Latex
Brand and Series
Showa 306
Base Coating Coverage
Full
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Coating Type
Double Dipped
Glove Lining Material
Nylon/Polyester
Glove Hand Style
Left and Right
Knit Material Color
Yellow
Double-Dipped
Yes
Lint-Free
No
Glove Coating Color
Black
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Type
Coated
EN 388 Rating
2121X
Series
306
Hem Style
Finished
Reversible
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No

Dimensions

Glove Size
S (6)
Thickness
13 ga
Glove Length
10 in
Size
S
Glove Length Style
Standard
Size- Numeric
6
Size- Alpha
S

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121X, Standards EN388, Insulated No, Base Coating Material Foam Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews