
Plastic Shelving Unit, 36 in W x 72 in H x 18 in D, 5 Shelves, Black
Mfr # 91086-1C
Zoro # G901293539
product price: $56.99
/eaKey Features
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Number of Shelves
5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91086-1C
Zoro #
G901293539
UPC #
64594910862
Country of Origin
Canada
Dimensions
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Details
Number of Shelves
5
Color
Black
Material
Plastic
Item
Shelving Unit
Weight Capacity
200 lb
Description
The Gracious Living heavy duty shelving unit is an eco-friendly 5 shelf ventilated storage unit that holds up to 1000 lbs. It can interconnect with multiple units for added storage space.
- • Each shelf holds up to 200 lbs
- • Ideal for garage, basement, utility room, laundry room or anywhere storage is required
- • Unique design allows for connecting shelves in different configurations to suit individual space needs
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.