Zoro Homepage

Air Drum Pump, 0.11 gpm, 8,400 psi, 50:1

  • Mfr # 246909

  • Zoro # G222378700


product price: $1,666.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246909
Zoro #
G222378700
UPC #
633955023550
Country of Origin
United States

Description

FIREBALL 225 PUMP GREASE, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Overall Length 30 3/16 in, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Outlet Size 1/4 in, Air Consumption Not Applicable, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 77.8 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.