Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 12.1 gpm, 900 psi, 5:1

  • Mfr # 203857

  • Zoro # G611363461


product price: $2,271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Buna-N, Polyurethane, Steel
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203857
Zoro #
G611363461
UPC #
00633955430662
Country of Origin
United States

Dimensions

For Container Size
55 gal
Air Inlet Size
3/8 NPT

Details

For Use With
Chemicals
Item
Fire-Ball 300 Series 5:1 Oil Pump, 55 Gallon Drum Size
Includes
Bung Adapter, Tube
Power Source
Air
Wetted Materials
Aluminum, Buna-N, Polyurethane, Steel
Metered
No
Features
Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Reliable Flow, Superior Sealing
Discharge Tube Outlet OD
1/2 in
Max. Air Pressure
180 psi
Max. Flow Rate
12.1 gpm
Discharge Connection Type
NPT
Noise Level
77.8 dB
Agency Compliance
ISO 46
For Media Type
Automatic Transmission Fluid, Gear Oil, Motor Oil
Ratio
5:1
Housing Material - Pumps
Aluminum
Adapter Connection Type
FNPT
Compatible Chemicals
Automatic Transmission Fluid, Gear Oil, Motor Oil
For Container Type
Drum
Duty Cycle
Continuous
Air Consumption
13 cfm
Max. Outlet Pressure
900 psi
Diesel Exhaust Fluid Compatible
No
Includes Discharge Hose
No
Includes Nozzle
No

Description

Air Drum Pump, Max. Air Pressure 180 psi, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Reduced Icing, Reliable Flow, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 13 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.