Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 8.3 gpm, 540 psi, 3:1

  • Mfr # 246775

  • Zoro # G111363459


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals
Includes
Bung Adapter
Power Source
Air
Wetted Materials
Aluminum, Buna-N, Polyurethane, Rulon, Steel
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246775
Zoro #
G111363459
UPC #
00633955007918
Country of Origin
United States

Dimensions

Air Inlet Size
3/8 NPT

Details

For Use With
Chemicals
Item
Mini Fire-Ball[REG] 225 3:1 Oil Pump
Includes
Bung Adapter
Power Source
Air
Wetted Materials
Aluminum, Buna-N, Polyurethane, Rulon, Steel
Metered
No
Features
Corrosion-Resistant, Durable, Extended Seal Life, Fewer Repairs, Reduce Downtime, Reduced Icing, Superior Sealing
Ratio
3:1
Discharge Connection Type
NPT
Max. Air Pressure
180 psi
For Media Type
Automatic Transmission Fluid, Gear Oil, Motor Oil
Duty Cycle
Continuous
Noise Level
77.8 dB
Housing Material - Pumps
Aluminum
Compatible Chemicals
Automatic Transmission Fluid, Gear Oil, Motor Oil
Max. Flow Rate
8.3 gpm
Adapter Connection Type
FNPT
Discharge Tube Outlet OD
1/2 in
Max. Outlet Pressure
540 psi
Includes Discharge Hose
No
Includes Nozzle
No
For Container Type
Drum, Tank
Diesel Exhaust Fluid Compatible
No
Air Consumption
9 cfm

Description

Air Drum Pump, Max. Air Pressure 180 psi, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Discharge Connection Type NPT, Features Corrosion-Resistant, Durable, Extended Seal Life, Reduced Icing, Superior Sealing, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 8.5 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 77.8 dB, Max. Viscosity Not Applicable, Adapter Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.