Zoro Homepage

Air Valve Kit

  • Mfr # 236273

  • Zoro # G116577387


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series Family
Husky
Manufacturers Warranty Length
2 yr
Compatible with Manufacturer Model Number
308368ZAZ
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Air Valve Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236273
Zoro #
G116577387
UPC #
633955381452
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Air Valve Repair Kit
Compatible with Series Family
Husky
Compatible with Manufacturer Model Number
308368ZAZ
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Product Type
Air Valve Repair Kit
Compatible with Series
1040; 1590; 2150
Diaphragm Material
PTFE
Compatible with Brand
Graco

Description

Air Valve Repair Kit, Compatible with Grainger Part Number 911UC9, 911UD0, 911UD1, 911UD2, 911UD3, 911UD4, 911UD5, 911UE6, 911UE7, 911UE8, 911UE9, 911UG4, Compatible with Manufacturer Model Number 308368ZAZ, Includes Gasket Cover, O-Ring, U-cup, Seal, Product Type Air Valve Repair Kit, Compatible with Series 1040; 1590; 2150, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Diaphragm Material PTFE, Compatible Connection Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.