Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDrumPump, 32lb/min, 3,600psi, 36:1

  • Mfr # 24W337

  • Zoro # G422378647


product price: $10,252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W337
Zoro #
G422378647
UPC #
633955695450
Country of Origin
United States

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Overall Length 55 in, Discharge Connection Type NPT, Features Efficient Air Motor, High Volume Per Stroke, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Outlet Size 1 in, Air Consumption 130 scfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 77.2 dBA, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.