Zoro Homepage

Airless Line Striper, Metal, 120cc

  • Mfr # 17H450

  • Zoro # G4023507


product price: $12,161.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Holds
5 gal
Power Source
Gas
HP
4 hp
For Use With
Traffic paint
Guns Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H450
Zoro #
G4023507
UPC #
755652319979
Country of Origin
United States

Dimensions

Overall Length
5 2/3 ft
Max. Tip Size
0.036 in
Line Width
2 in to 12 in
Overall Height
3 2/3 ft
Overall Width
34 1/4 in
Tip Size Included
0.019 in, 0.021 in
Max. Hose Length
50 ft
Manufacturers Warranty Length
3 yr
Compatible Tip Size - Maximum
0.04 in
Compatible Container Size
5 gal
Line Width - Minimum
2 in
Compatible Hose Length - Maximum
50 ft
Line Width - Maximum
12 in

Details

Item
Striping Machine
Holds
5 gal
Power Source
Gas
HP
4 hp
For Use With
Traffic paint
Guns Supported
2
Second Gun Outlet
Yes
Includes
(2) Flex Plus Guns, (2) LineLazer RAC 5 319 Spray Tips, (2) LineLazer RAC 5 421 Spray Tips, (2) RAC 5 Tip Guards, 3/8 in x 3 ft BlueMax II Airless Whip Hose, 3/8 in x 50 ft BlueMax II Airless Hose, 4 oz TSL
Flow Rate
1.2 gpm
Max. Pressure
3,300 psi
Body Material
Stainless Steel
Net Weight
230 lb
Engine Displacement
120 cc
Paint Sprayer Sub-Brand
LineLazer V 3900 Standard
Waterborne Compatible
Yes
Features
Adjustable Handle Bar
Application
Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads
Product Type
Walk-Behind Line Striper
Series
3900
Application Method
Airless Spray
Number of Guns Supported
2
Gun Activation
Manual
Horsepower
4 hp
Tank Capacity
0.66 gal
Weight
230 lb
Spray Tip Number
319, 421
Operating Pressure - Maximum
3,300 psi
Compatible Fluid Type
Paints
Compatible Surface Material
Pavement, Turf
Flow Rate - Maximum
1.3 gpm

Description

Striping Machine, LineLazer V 3900 Standard, Power Source Gas, 4 hp HP, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.036 in, Line Width 2 in to 12 in, Flow Rate 1.2 gpm, Max. Pressure 3,300 psi, Body Material Stainless Steel, Max. Hose Length 50 ft, Engine Displacement 120 cc, Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads, Net Weight 230 lb, Overall Height 3 2/3 ft, Overall Length 5 2/3 ft, Overall Width 34 1/4 in, Holds 5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.