Zoro Homepage

Airless Spray Gun Tip Guard, 5000 psi

  • Mfr # 220251

  • Zoro # G712749911


product price: $33.19
/ea

Key Features

Color
Orange
Compatible Product Type
Contractor Flat Tip
Compatible with Manufacturer Model Number
235458, 235460, 235461
Compatible with Brand
Graco
Compatible with Series
XTR5+, XTR7+, XTR7+ High Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220251
Zoro #
G712749911
UPC #
633955255074
Country of Origin
United States

Details

Item
Airless Spray Gun Tip Guard
Color
Orange
Compatible Product Type
Contractor Flat Tip
Compatible with Manufacturer Model Number
235458, 235460, 235461
Compatible with Brand
Graco
Compatible with Series
XTR5+, XTR7+, XTR7+ High Flow
Product Type
Airless Spray Gun Tip Guard
Operating Pressure - Maximum
5,000 psi
Compatible with Mfr. Model No.
235458, 235460, 235461
Compatible Manufacturer Model Number
235458, 235460, 235461
For Use with Mfr Model Number
235458, 235460, 235461
Compatible Manufacturer Part Number
235458, 235460, 235461
For Use With Mfr. Model Number
235458, 235460, 235461
Compatible with Manufacturer Model No.
235458, 235460, 235461
Compatible Pump Manufacturer Part Number
235458, 235460, 235461
Compatible Mfr. Model Number
235458, 235460, 235461

Description

Airless Spray Gun Tip Guard,5000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.