Zoro Homepage

Airless Spray Gun Tip, Tip Size 0.027 In

  • Mfr # XHD527

  • Zoro # G5184076


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Tip Size
0.027 in
Pattern Size
10 in to 12 in
Thread Size
7/8"
Color
Gray
Features
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHD527
Zoro #
G5184076
UPC #
633955304673
Country of Origin
United States

Dimensions

Tip Size
0.027 in
Pattern Size
10 in to 12 in
Thread Size
7/8"
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
12 in

Description

Airless Spray Gun Tip, Tip Size 0.027 in, Pattern Size 10 in to 12 in, Thread Size 7/8 In., Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288004, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.