Zoro Homepage

Airless Tip Guard, 7/8 In

  • Mfr # 246215

  • Zoro # G1566993


product price: $37.79
/ea

Key Features

Color
Blue
For Use With
2WCW8, 2WCW9, 2WCX1, 2WCX2, 2WCX3, 2WCX4, 2WCX5, 2WCX6, 2WCX7, 2WCX8
Product Type
Airless Spray Gun Tip Guard
Compatible with Brand
Graco
Operating Pressure - Maximum
4,050 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246215
Zoro #
G1566993
UPC #
633955881655
Country of Origin
United States

Dimensions

Thread Size
7/8 in

Details

Item
Airless Spray Gun Tip Guard
Color
Blue
For Use With
2WCW8, 2WCW9, 2WCX1, 2WCX2, 2WCX3, 2WCX4, 2WCX5, 2WCX6, 2WCX7, 2WCX8
Product Type
Airless Spray Gun Tip Guard
Compatible with Brand
Graco
Operating Pressure - Maximum
4,050 psi
Compatible with Series
Widerac RAC x SwitchTip

Description

Airless Spray Gun Tip Guard, Thread Size 7/8 In., Color Blue, For Use With 2WCW8, 2WCW9, 2WCX1, 2WCX2, 2WCX3, 2WCX4, 2WCX5, 2WCX6, 2WCX7, 2WCX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.