Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Blk, SSNozzle, CurvSSSpout

  • Mfr # 233807

  • Zoro # G922378772


product price: $938.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233807
Zoro #
G922378772
UPC #
633955808959
Country of Origin
Italy

Description

Drum Pump Nozzle, Overall Length 3 3/16 in, Features Accurate Grease Metering, Easily Reset Electronic Display, Easy-to-read LCD, Primary Color Black, Includes Not Applicable, Spout Material Stainless Steel, Nozzle Material Stainless Steel, Spout Connection Size 1/8 in, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type NPTF, Inlet Size 1/4 in, Nozzle Operation Manual, Spout Connection Type NPT, Cover Color Black, Flow Rate - Maximum 36 oz/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.