Zoro Homepage

DrumPumpNozzle, Blk, SSNozzle, SSSpout

  • Mfr # 237607

  • Zoro # G122378596


product price: $1,705.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237607
Zoro #
G122378596
UPC #
633955496880
Country of Origin
United States

Description

Drum Pump Nozzle, Overall Length 5 7/8 in, Features 150 Degrees Head/Handle Angle is more Comfortable for Operator, Changeable Tips for a Variety of Dispensing Needs, Lightweight with Convenient Trigger Pull, Primary Color Black, Includes Tapered nozzle, Spout Material Stainless Steel, Nozzle Material Stainless Steel, Spout Connection Size 1/4 in, Spout Discharge Size 3/16 in, Spout Length Not Applicable, Inlet Type NPT, Inlet Size 1/4 in, Nozzle Operation Manual, Spout Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.