Zoro Homepage

DrumPumpNozzle, Gry, SteelNozzle, CurvSpout

  • Mfr # 202600

  • Zoro # G422254446


product price: $1,115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202600
Zoro #
G422254446
UPC #
633955144866
Country of Origin
United States

Description

Drum Pump Nozzle, Overall Length 11 11/16 in, Features Maximum Inlet Pressure of 5,000 Psi (345 bar), Primary Color Gray, Includes Not Applicable, Spout Material Not Applicable, Nozzle Material Steel, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type NPT, Inlet Size 1/8 in, Nozzle Operation Manual, Spout Connection Type Not Applicable, Cover Color Silver, Flow Rate - Maximum Not Applicable, Number of Latch Positions Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.