Zoro Homepage

Electric Drum Pump, 1 1/2 hp, 115 V AC

  • Mfr # 25C411

  • Zoro # G622254055


product price: $4,763.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25C411
Zoro #
G622254055
UPC #
755652410973
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 115 V AC, Pump Connection ID 1 1/2 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose No, Features Easy Cleaning and Product Changeover, Easy Mobility, Operational Flexibility throughout your Facility, Housing Finish Not Applicable, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.