EODD Diaphragm Pump 1 in Aluminum

  • Mfr # TE30-0025

  • Zoro # G423361150


product price:  $5,098.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Overall Width
13.25 in
Fluid Chamber Assembly Type
Bolted
Operating Pressure (Maximum)
100 psi
Feet of Head (Maximum)
29 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE30-0025
Zoro #
G423361150
UPC #
769946276206
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
13.25 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
0.125 in
Media Discharge Connection Size
1 in
Overall Length
16 in
Overall Height
17.8 in

Details

Fluid Chamber Assembly Type
Bolted
Item
Electric Diaphragm Pump
Operating Pressure (Maximum)
100 psi
Feet of Head (Maximum)
29 ft
Media Intake Connection Type
BSP
Media Discharge Port Configuration
Side
Pump Operation Type
Electric
Hazardous Location Class
Not Rated
Media Intake Port Configuration
Side
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
316 Stainless Steel
Manifold Connection
Single Port
Displacement Per Stroke
0.08 gal
Pump Assembly Type
Bolt
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Discharge Location
Top
Media Temperature (Minimum)
-40 Degrees F
Center Section Material
Aluminum
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Connection Type
BSP
Check Seat Material
17-4PH Stainless Steel
Priming
Self-Priming
Viscosity (Maximum)
20,000 cps
Mounting Hardware Material
Plated Steel
Valve Material
Stainless Steel
Valve Type
Ball
Diaphragm Backing Material
Santoprene
Phase
Single
Nameplate Voltage
100-120V AC
Media Temperature (Maximum)
275 Degrees F
Material Conductivity
Non-Conductive
Series
QUANTM I30 Industrial
Standards
UL / CSA
Diaphragm Base Material
PTFE
Flow Rate (Maximum)
30 gpm
Manifold Connection Type
NPT
Media Intake Location
Bottom

Description

EODD Diaphragm Pump 1 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.