EODD Diaphragm Pump 1 in Aluminum

  • Mfr # TE30-0177

  • Zoro # G423360658


product price:  $4,834.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
29 ft
Valve Type
Ball
Mounting Hardware Material
Plated Steel
Media Discharge Connection Size
1 in
Valve Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE30-0177
Zoro #
G423360658
UPC #
769946277302
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 in
Overall Width
13.25 in
Overall Length
16 in
Overall Height
17.8 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
0.125 in
Manufacturers Warranty Length
1 yr

Details

Feet of Head (Maximum)
29 ft
Valve Type
Ball
Mounting Hardware Material
Plated Steel
Valve Material
Stainless Steel
Series
QUANTM I30 Industrial
Media Discharge Connection Type
BSP
Pump Assembly Type
Bolt
Chemical Compatibility
Alcohol, Antifreeze, Water
Diaphragm Base Material
PTFE
Standards
CE
Manifold Connection Type
NPT
Item
Electric Diaphragm Pump
Fluid Chamber Assembly Type
Bolted
Phase
Single
Media Discharge Port Configuration
Side
Operating Pressure (Maximum)
100 psi
Media Intake Location
Bottom
Priming
Self-Priming
Media Temperature (Minimum)
-40 Degrees F
Center Section Material
Aluminum
Wetted Body Material
Aluminum
Pump Operation Type
Electric
Hazardous Location Class
Not Rated
Manifold Connection
Single Port
Diaphragm Reinforcement
Not Reinforced
Media Discharge Location
Top
Viscosity (Maximum)
20,000 cps
Displacement Per Stroke
0.08 gal
Media Intake Connection Type
BSP
Nameplate Voltage
200-240V AC
Diaphragm Backing Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Flow Rate (Maximum)
30 gpm
Media Intake Port Configuration
Side
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Check Seat Material
17-4PH Stainless Steel

Description

EODD Diaphragm Pump 1 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.