EODD Diaphragm Pump 1.5 in 3A

  • Mfr # HE80-1300

  • Zoro # G823358460


product price:  $20,697.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hardware Material
Stainless Steel
Overall Length
17.9 in
Viscosity (Maximum)
20,000 cps
Operating Pressure (Maximum)
100 psi
Solid Diameter (Maximum)
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE80-1300
Zoro #
G823358460
UPC #
769946885842
Country of Origin
United States

Dimensions

Overall Length
17.9 in
Solid Diameter (Maximum)
0.5 in
Media Discharge Connection Size
1 1/2 in
Overall Height
32.68 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Media Intake Connection Size
1 1/2 in

Details

Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
20,000 cps
Operating Pressure (Maximum)
100 psi
Surface Roughness
32 Ra
Hazardous Location Class
Not Rated
Priming
Self-Priming
Diaphragm Backing Material
EPDM
Pump Assembly Type
Clamp
Displacement Per Stroke
0.42 gal
Flow Rate (Maximum)
80 gpm
Valve Type
Ball
Media Intake Connection Type
Tri-Clamp
Media Intake Location
Bottom
Fluid Chamber Assembly Type
Clamp
Nameplate Voltage
380-480V AC
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Diaphragm Base Material
EPDM
Media Discharge Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Temperature (Maximum)
250 Degrees F
Check Seat Material
316 Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Center Section Material
Aluminum
Diaphragm Reinforcement
Overmolded
Feet of Head (Maximum)
29 ft
Material Conductivity
Non-Conductive
Wetted Body Material
Stainless Steel
Pump Operation Type
Electric
Media Discharge Port Configuration
Center Horizontal
Manifold Connection Type
Tri-Clamp
Manifold Connection
Single Port
Phase
Three
Series
QUANTM HE80 Hygienic
Item
Electric Diaphragm Pump
Valve Material
PTFE
Media Temperature (Minimum)
-40 Degrees F

Description

EODD Diaphragm Pump 1.5 in 3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.