Zoro Homepage

Finex Conventional AirSpray Pressure Gun

  • Mfr # 289254

  • Zoro # G3786240


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
11.0 cfm @ 50 psi
For Use With
Air Spray Systems
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 npsm
Includes
Air Cap, Needle Assembly, Nozzle, Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289254
Zoro #
G3786240
UPC #
633955263314
Country of Origin
China

Dimensions

Nozzle Size
1.4 mm
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Air Consumption
11.0 cfm @ 50 psi
For Use With
Air Spray Systems
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 npsm
Includes
Air Cap, Needle Assembly, Nozzle, Tool Kit
Features
Trigger Lock
Fluid Delivery Type
Pressure
Fluid Inlet Type
NPS
Compatible Fluid Type
Epoxies, Paints, Sealers
Product Type
Conventional Spray Gun
Trigger Type
2-Finger
Operating Fluid Pressure - Maximum
100 psi
Spray Pattern
Round
Series
Finex
Weight
0.8 lb
Operating Air Pressure - Maximum
100 psi
Air Inlet Type
NPSM
Material
Aluminum, Stainless Steel
Spray Technology
Conventional

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 11.0 cfm @ 50 psi, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, Air Inlet 1/4 npsm, For Use With Air Spray Systems, Includes Air Cap, Needle Assembly, Nozzle, Tool Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.