Shop GRACO

Fluid End Repair Kit, PTFE

  • Mfr # 17F120
  • Zoro # G510473292

product price: 
$
824.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X427, 24X428
Compatible with Series
ChemSafe 307
Media Intake Pressure (Maximum)
100 psi
Compatible with Manufacturer Model Number
24X427, 24X428
Media Temperature (Minimum)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17F120
Zoro #
G510473292
UPC #
00755652265603
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
24X427, 24X428
Compatible with Series
ChemSafe 307
Media Intake Pressure (Maximum)
100 psi
Compatible with Manufacturer Model Number
24X427, 24X428
Media Temperature (Minimum)
-40 Degrees F
Check Ball Material
PTFE
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Includes
(1) Lubricant, (2) Diaphragms, (2) Inlet Ball Retainers, (2) Outlet Ball Retainers, (20) Plugs, (4) Check Balls, (4) Seats
Number of Check Balls
4
Compatible Connection Media Type
Fluid
Standards
ISO 9614-2
Number of Diaphragms
2
Compatible with Series Family
ChemSafe
Compatible with Brand
Graco
Compatible Manufacturer Part Number
24X427, 24X428
Compatible Manufacturer Model Number
24X427, 24X428
Compatible with Manufacturer Model No.
24X427, 24X428
Compatible with Mfr. Model No.
24X427, 24X428
For Use with Mfr Model Number
24X427, 24X428
Compatible Pump Manufacturer Part Number
24X427, 24X428
Compatible Mfr. Model Number
24X427, 24X428
Product Type
Fluid End Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
ChemSafe 307

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/8 in
Media Discharge Connection Size
1/8 in

Description

Air and Gas Operated Diaphragm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.