Fluid End Repair Kit, PTFE

  • Mfr # 17F140
  • Zoro # G310473287
product price: 
$
2,910.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X421, 24X422
Compatible Connection Media Type
Fluid
Number of O-Rings
6
Compatible with Manufacturer Model Number
24X421, 24X422
Compatible with Series Family
ChemSafe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17F140
Zoro #
G310473287
UPC #
00755652265122
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1/4 in
Media Intake Connection Size
1/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
24X421, 24X422
Compatible Connection Media Type
Fluid
Number of O-Rings
6
Compatible with Manufacturer Model Number
24X421, 24X422
Compatible with Series Family
ChemSafe
Media Temperature (Minimum)
-40 Degrees F
Includes
(1) Lubricant, (1) Shaft, (2) 117 O-Ring Seals, (2) Bottom Wearable Seats, (2) Diaphragms, (2) Glide Seals, (2) Strike Plates, (2) Wearable Seats, (4) 331 O-Rings, (4) Ball Retainers, (4) Check Balls, (4) D-Rings, (44) Plug Caps
Number of Diaphragms
2
Check Ball Material
PTFE
Media Discharge Connection Type
NPT
Compatible with Series
ChemSafe 1590
Media Temperature (Maximum)
220 Degrees F
Standards
ISO 9614-2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Diaphragm Material
PTFE
Media Intake Connection Type
NPT
Number of Check Balls
4
Number of Seals
4
Media Intake Pressure (Maximum)
100 psi
Compatible with Brand
Graco
Compatible Manufacturer Part Number
24X421, 24X422
Compatible Manufacturer Model Number
24X421, 24X422
Compatible with Manufacturer Model No.
24X421, 24X422
Compatible with Mfr. Model No.
24X421, 24X422
For Use with Mfr Model Number
24X421, 24X422
Compatible Pump Manufacturer Part Number
24X421, 24X422
Compatible Mfr. Model Number
24X421, 24X422
Product Type
Fluid End Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
ChemSafe 1590

Description

Air and Gas Operated Diaphragm

Ratings & reviews