Fluid End Repair Kit, PTFE

  • Mfr # FK3111
  • Zoro # G809197977
product price: 
$
1,696.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FA3111, FA9111, FD3111, FD9111, FW3111
Check Ball Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Includes
Air Motor, Balls, Connections, Diaphragms, O-Rings, Seats
Compatible Connection Media Type
Fluid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK3111
Zoro #
G809197977
UPC #
00633955223257
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
FA3111, FA9111, FD3111, FD9111, FW3111
Check Ball Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Includes
Air Motor, Balls, Connections, Diaphragms, O-Rings, Seats
Compatible Connection Media Type
Fluid
Standards
EN ISO 9001
Compatible with Brand
Graco
Compatible with Manufacturer Model Number
FA3111, FA9111, FD3111, FD9111, FW3111
Compatible with Series
SaniForce 2150
Diaphragm Material
PTFE
Compatible Manufacturer Part Number
FA3111, FA9111, FD3111, FD9111, FW3111
Media Intake Connection Type
NPT
Media Intake Pressure (Maximum)
100 psi
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
220 Degrees F
Media Discharge Connection Type
NPT
Compatible with Series Family
SaniForce
Compatible Manufacturer Model Number
FA3111, FA9111, FD3111, FD9111, FW3111
Compatible with Manufacturer Model No.
FA3111, FA9111, FD3111, FD9111, FW3111
Compatible with Mfr. Model No.
FA3111, FA9111, FD3111, FD9111, FW3111
For Use with Mfr Model Number
FA3111, FA9111, FD3111, FD9111, FW3111
Compatible Pump Manufacturer Part Number
FA3111, FA9111, FD3111, FD9111, FW3111
Compatible Mfr. Model Number
FA3111, FA9111, FD3111, FD9111, FW3111
Product Type
Fluid Section Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 2150

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & reviews