Fluid End Repair Kit, Santoprene

  • Mfr # FK5622
  • Zoro # G809197823
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FD5622, FD6622
Number of Diaphragms
4
Manufacturers Warranty Length
1 yr
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FK5622
Zoro #
G809197823
UPC #
00633955563131
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
FD5622, FD6622
Number of Diaphragms
4
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Standards
EN ISO 9001
Compatible with Series
SaniForce 515
Includes
(1) Packet Adhesive, (2) Backup Diaphragms, (2) Diaphragm O-Rings, (2) Diaphragms, (4) Balls, (4) Seats, (8) O-Rings
Number of O-Rings
8
Diaphragm Material
Santoprene
Compatible with Brand
Graco
Compatible with Manufacturer Model Number
FD5622, FD6622
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
FD5622, FD6622
Media Intake Pressure (Maximum)
100 psi
Media Discharge Connection Type
NPT
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible with Series Family
SaniForce
Media Intake Connection Type
NPT
Compatible Manufacturer Model Number
FD5622, FD6622
Compatible with Manufacturer Model No.
FD5622, FD6622
Compatible with Mfr. Model No.
FD5622, FD6622
For Use with Mfr Model Number
FD5622, FD6622
Compatible Pump Manufacturer Part Number
FD5622, FD6622
Compatible Mfr. Model Number
FD5622, FD6622
Product Type
Fluid Section Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 515

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & reviews