Fluid Section Repair Kit

  • Mfr # 25R675

  • Zoro # G509197826


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FD3222
Material
Santoprene
Valve Type
Ball
Media Intake Connection Size
1/2 in
Media Temperature (Minimum)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25R675
Zoro #
G509197826
UPC #
00769946064896
Country of Origin
United States

Dimensions

Media Intake Connection Size
1/2 in
Media Discharge Connection Size
3/4 in

Details

Item
Fluid Section Repair Kit
For Use With Mfr. Model Number
FD3222
Material
Santoprene
Valve Type
Ball
Media Temperature (Minimum)
-40 Degrees F
Compatible with Manufacturer Model Number
FD3222
Media Discharge Connection Type
NPT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
2150
Media Temperature (Maximum)
180 Degrees F
Compatible with Brand
SaniForce
Media Intake Connection Type
NPT
Compatible Manufacturer Part Number
FD3222
Compatible Manufacturer Model Number
FD3222
Compatible with Manufacturer Model No.
FD3222
Compatible with Mfr. Model No.
FD3222
For Use with Mfr Model Number
FD3222
Compatible Pump Manufacturer Part Number
FD3222
Compatible Mfr. Model Number
FD3222

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.