Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GasScarifier, 1,700sqft/hr, 1.72galTank
- Mfr # 26A736
- Zoro # G923744392
product price:Â
$
17,521.99
/ea
Key Features
Drum Type Included
Medium
Tool Series
High Production
Overall Length
62 in
Kit Contents
(1) Complete Drum Assembly 10 in Carbide Flail, (1) Bare Tool
Tool Weight
340 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26A736
- Zoro #
- G923744392
- UPC #
- 755652868064
- Country of Origin
- United States
- Item
- Gas Scarifier
- Drum Type Included
- Medium
- Tool Series
- High Production
- Kit Contents
- (1) Complete Drum Assembly 10 in Carbide Flail, (1) Bare Tool
- Tool Weight
- 340 lb
- Engine Brand
- Honda
- Fuel Tank Capacity
- 1.72 gal
- Product Type
- Gas-Powered Scarifier
- Horsepower
- 13 hp
- Speed Setting
- Variable Speed
- Power Source
- Gas-Powered
- Sound Level
- 109 dBA
- Removal Rate - Maximum
- 1,700 sq ft/hr
- Driving Unit Required
- Driving Unit Not Required
- Number of Speed Settings
- Continuous
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Overall Length
- 62 in
- Overall Width
- 28 in
- Overall Height
- 46 in
- Scarifying Width
- 10 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Description
GasScarifier,1,700sqft/hr,1.72galTank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.