Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GRINDLAZER SYSTEM, HP, DC1013
- Mfr # 25M993
- Zoro # G123654958
product price:Â
$
11,638.99
/ea
Key Features
Kit Contents
(1) Bare Tool
Product Type
Gas-Powered Scarifier
Number of Speed Settings
Continuous
Horsepower
13 hp
Speed Setting
Variable Speed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25M993
- Zoro #
- G123654958
- UPC #
- 755652779025
- Country of Origin
- United States
- Item
- Gas Scarifier
- Kit Contents
- (1) Bare Tool
- Product Type
- Gas-Powered Scarifier
- Number of Speed Settings
- Continuous
- Horsepower
- 13 hp
- Speed Setting
- Variable Speed
- Driving Unit Required
- Driving Unit Not Required
- Tool Series
- High Production
- Tool Weight
- 310 lb
- Removal Rate - Maximum
- 1,700 sq ft/hr
- Engine Brand
- Honda
- Power Source
- Gas-Powered
- Fuel Tank Capacity
- 1.72 gal
- Sound Level
- 109 dBA
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
GRINDLAZER SYSTEM, HP, DC1013
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.