Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GRINDLAZER SYSTEM, HPDC1013G
- Mfr # 26A672
- Zoro # G323744367
product price:Â
$
13,710.99
/ea
Key Features
Speed Setting
Variable Speed
Overall Width
28 in
Power Source
Gas-Powered
Product Type
Gas-Powered Scarifier
Number of Speed Settings
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26A672
- Zoro #
- G323744367
- UPC #
- 755652790747
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Overall Length
- 62 in
- Overall Height
- 46 in
- Scarifying Width
- 10 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Gas Scarifier
- Speed Setting
- Variable Speed
- Power Source
- Gas-Powered
- Product Type
- Gas-Powered Scarifier
- Number of Speed Settings
- Continuous
- Tool Weight
- 310 lb
- Sound Level
- 109 dBA
- Engine Brand
- Honda
- Horsepower
- 13 hp
- Tool Series
- High Production
- Removal Rate - Maximum
- 1,700 sq ft/hr
- Drum Type Included
- Medium
- Driving Unit Required
- Driving Unit Not Required
- Kit Contents
- (1) Complete Drum Assembly 10 in Carbide Flail, (1) Bare Tool
- Fuel Tank Capacity
- 1.72 gal
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
GRINDLAZER SYSTEM, HPDC1013G
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.