GRINDLAZER SYSTEM, PRO DC1013
- Mfr # 25M846
- Zoro # G523654763
product price:Â
$
7,789.99
/ea
Key Features
Driving Unit Required
Driving Unit Not Required
Fuel Tank Capacity
1.72 gal
Scarifying Width
10 in
Horsepower
13 hp
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25M846
- Zoro #
- G523654763
- UPC #
- 755652777816
- Country of Origin
- United States
Dimensions
- Scarifying Width
- 10 in
- Overall Width
- 20 in
- Overall Height
- 53 in
- Overall Length
- 38 in
- Wire Rope Length
- 38 in
- Length
- 38 in
Details
- Item
- Gas Scarifier
- Driving Unit Required
- Driving Unit Not Required
- Fuel Tank Capacity
- 1.72 gal
- Horsepower
- 13 hp
- Removal Rate - Maximum
- 700 sq ft/hr
- Number of Speed Settings
- Continuous
- Tool Series
- Professional
- Engine Brand
- Honda
- Sound Level
- 109 dBA
- Kit Contents
- (1) Bare Tool
- Speed Setting
- Variable Speed
- Product Type
- Gas-Powered Scarifier
- Power Source
- Gas-Powered
- Tool Weight
- 230 lb
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
GRINDLAZER SYSTEM, PRO DC1013
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.