Shop GRACO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GRINDLAZER SYSTEM, STD DC89G
- Mfr # 26A587
- Zoro # G923744477
product price:Â
$
5,040.99
/ea
Key Features
Scarifying Width
8 in
Speed Setting
Variable Speed
Kit Contents
(1) Complete Drum Assembly 8 in Carbide Flail, (1) Bare Tool
Overall Height
40 in
Engine Brand
Honda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26A587
- Zoro #
- G923744477
- UPC #
- 755652791140
- Country of Origin
- United States
Dimensions
- Scarifying Width
- 8 in
- Overall Height
- 40 in
- Overall Width
- 16 in
- Overall Length
- 42 in
- Wire Rope Length
- 42 in
- Length
- 42 in
Details
- Item
- Gas Scarifier
- Speed Setting
- Variable Speed
- Kit Contents
- (1) Complete Drum Assembly 8 in Carbide Flail, (1) Bare Tool
- Engine Brand
- Honda
- Product Type
- Gas-Powered Scarifier
- Driving Unit Required
- Driving Unit Not Required
- Horsepower
- 9 hp
- Power Source
- Gas-Powered
- Sound Level
- 107 dBA
- Fuel Tank Capacity
- 1.59 gal
- Number of Speed Settings
- Continuous
- Removal Rate - Maximum
- 400 sq ft/hr
- Drum Type Included
- Medium
- Tool Series
- Standard
- Tool Weight
- 160 lb
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
GRINDLAZER SYSTEM, STD DC89G
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.