Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Lever Action Grease Gun

  • Mfr # 110216

  • Zoro # G3786100


product price: $60.29
/ea

Key Features

Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
40.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110216
Zoro #
G3786100
UPC #
633955401105
Country of Origin
India

Details

Item
Manual Grease Gun
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe
Strokes Per Oz.
40.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 oz
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Volume Per Stroke
1.24 oz
Tube Material
Steel
Application
Grease
Tube Color
Black
Features
Bulk Loader Valve - Allows Loading from Bulk Container Pumps, Heavy-Duty Cast Head and Cartridge Body - Works Faster Reduces Fatigue and is Easier to use in Cold Conditions
Includes
Air Bleeder Valve, Hydraulic Coupler
Volume per Stroke
1 oz
Strokes per Oz.
40
Tether Style
Standard Tool (Accessory Needed for Tethering)
Barrel Color
Black
Barrel Material
Steel
Operating Pressure - Maximum
10,000 psi
Hose Type
Rigid
Loading Method
Cartridge
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Strokes per Oz
40
Handle Style
Lever-Grip

Description

Manual Grease Gun, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 40, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 oz, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), 1 oz, Application Grease, Features Bulk Loader Valve - Allows Loading from Bulk Container Pumps, Heavy-Duty Cast Head and Cartridge Body - Works Faster Reduces Fatigue and is Easier to use in Cold Conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.