High Purity Air Operated Pump

  • Mfr # PSA140-F16

  • Zoro # G623354013


product price:  $16,881.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
231 ft
Media Discharge Connection Size
1 in
Pump Operation Type
Air
Includes
Owners Manual, Instal instructions
Overall Length
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSA140-F16
Zoro #
G623354013
UPC #
755652753414
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 in
Overall Length
10 in
Overall Width
12 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
0.01 in
Air Intake Connection Size
3/8 in
Manufacturers Warranty Length
1 yr
Overall Height
14 in

Details

Feet of Head (Maximum)
231 ft
Pump Operation Type
Air
Includes
Owners Manual, Instal instructions
Diaphragm Backing Material
Polypropylene
Chemical Compatibility
Viscosity (Maximum)
500 cps
Media Discharge Port Configuration
Center Vertical
Mounting Hardware Material
Engineered Thermoplastic
Includes Solenoid
No Solenoid Included
For Use With Potable Systems
No
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Media Discharge Location
Top
Valve Material
PTFE
Wetted Body Material
PTFE
Pump Assembly Type
Bolt
Media Intake Location
Bottom
Material Conductivity
Non-Conductive
Center Section Material
Polypropylene
Includes Clean In Place Technology
No Clean In Place Included
Fluid Chamber Assembly Type
One-Nut
Series
PSA
Diaphragm Reinforcement
Not Reinforced
Media Temperature (Maximum)
212 Degrees F
Operating Pressure (Maximum)
100 psi
Surface Roughness
0.2-0.8 ra
Displacement Per Stroke
0.132 gal
Air Intake Connection Type
FNPT
Media Intake Port Configuration
Side
Item
Diaphragm Pump
Check Seat Material
PTFE
Diaphragm Base Material
Polypropylene
Manifold Port Connection Type
Single Port
Flow Rate (Maximum)
32.5 gpm
Valve Type
Ball
Media Intake Connection Type
Flare
Media Discharge Connection Type
Flare
Manifold Connection Standard
Flare

Description

Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 32.5 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flare, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flare, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Pump Assembly Type Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.