Zoro Homepage

Hose Swivel, 7250 PSI, SST

  • Mfr # 236987

  • Zoro # G205909655


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 3/8 in
Overall Height
2 1/4 in
Material
Stainless Steel
Thread Size
1/4"
Overall Length
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236987
Zoro #
G205909655
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Height
2 1/4 in
Thread Size
1/4"
Overall Length
4 1/16 in
Connection Size
1/4 in

Details

Item
Hose Swivel
Material
Stainless Steel
Product Type
Swivel
Connection Type
NPS

Description

Hose Swivel,7250 PSI,SST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.