Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLP Spray Gun, 10 psi

  • Mfr # 17P481

  • Zoro # G212924719


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Series
Edge II
Cup Capacity
1 qt
Includes
#3 Quick Release Fluid Set, 1 qt FlexLiner Cup
Air Inlet Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17P481
Zoro #
G212924719
UPC #
755652419235
Country of Origin
United States

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Series
Edge II
Cup Capacity
1 qt
Includes
#3 Quick Release Fluid Set, 1 qt FlexLiner Cup
Air Inlet Type
NPSM
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Product Type
HVLP Spray Gun
Trigger Type
2-Finger
Features
Variable Nozzle
Weight
1.25 lb
Material
Aluminum, Stainless Steel, Steel
Spray Technology
HVLP
Sub-Brand
FlexLiner
Operating Fluid Pressure - Maximum
50 psi
Operating Air Pressure - Maximum
10 psi

Description

HVLP Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Cup Capacity 1 qt, Includes #3 Quick Release Fluid Set, 1 qt FlexLiner Cup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.