Zoro Homepage

LD Series 50: 1 120 lb. Grease Pump Stationary Package

  • Mfr # 24J036

  • Zoro # G911581084


product price: $1,708.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J036
Zoro #
G911581084
UPC #
-
Country of Origin
China

Description

GRACO 24J036 LD Series 50: 1 120 lb. Grease Pump - Stationary Package Stay ahead of the competition with LD Series pumps. These affordable and full-featured pumps are designed for lower-volume up to 7,000 lb./year 3175 kg./year applications. LD pumps are fine-tuned for a compact, flexible and durable solution. Three Inch Air Motor - Provides more power to create better flow. Engineered for Durability - Patented cup and plate design eliminates the need for O-rings that wear out faster for a more durable, longer-lasting solution. Modular Air Valve - Air inlet and exhaust locations are easy to configure with just four bolts for simple, hassle free installations. Pilot Valves - Patented self-cleaning design increases reliability in dirty air environments and minimizes pressure drop with rapid changeovers for reduced stalling and smoother flow. Includes: 24G603 LD Grease Pump 24H862 Hose Kit Grease hose 1/4in x 6ft Air/Water hose 3/8in x 6ft 24F902 Follower Plate 24F905 Drum Cover 129581 Grease Valve 129591 Z-Swivel Specifications: Air Inlet Size in 0.25 Application Grease Compatible Material Grease Fluid Outlet Size in 1/4 Maximum Working Pressure MPa 35 Maximum Working Pressure psi 5000 Power Type Pneumatic Pump Ratio 50: 1 Type Piston Pump Package Wetted Material Steel, Brass, Nitrile Rubber, Polyurethane, UHMWPE, Acetal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.