Zoro Homepage

Loading Pumps, 5 gal, 120V

  • Mfr # 26B417

  • Zoro # G412936932


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Series
PowerFill 3.5 XL Pro Series
Voltage
120V
Includes
Adjustable Bucket Stabilizer
Overall Width
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26B417
Zoro #
G412936932
UPC #
769946181531
Country of Origin
United States

Dimensions

Overall Width
6 3/16 in
Compatible Container Size - Maximum
5 gal
Compatible Container Height - Maximum
15 in
Overall Depth
11 1/2 in
Overall Height
44 in
Compatible Container Height - Minimum
7 in

Details

Power Source
Battery
Series
PowerFill 3.5 XL Pro Series
Item
Loading Pumps
Voltage
120V
Includes
Adjustable Bucket Stabilizer
Compatible Material Type
Drywall Mud
Weight
15 lb
Features
Adjustable Fill Speed
Capacity per Charge
55 gal
Flow Rate - Maximum
3.5 gpm
Operating Voltage
120V

Description

Loading Pumps,5 gal,120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.