Zoro Homepage

MANUAL PUMP HAND DEF, Piston

  • Mfr # 24G636

  • Zoro # G922378635


product price: $272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24G636
Zoro #
G922378635
UPC #
633955600294
Country of Origin
United Kingdom

Description

Hand Pump, Hose Length 6 ft, Includes Discharge Hose Yes, Piston Material Not Applicable, Features Adjustable Telescoping Down Tube, Quick Drum Installation, Housing Finish Not Applicable, Seal Material Not Applicable, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material Rubber, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Nozzle Operation Not Applicable, Adapter Material Not Applicable, Duty Cycle Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.