Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANUAL PUMP LUBT, Piston, Steel

  • Mfr # 204867

  • Zoro # G222378908


product price: $920.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204867
Zoro #
G222378908
UPC #
633955124783
Country of Origin
United States

Description

Hand Pump, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Not Applicable, Housing Finish Not Applicable, Seal Material Not Applicable, For Container Type Bucket, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Not Applicable, Duty Cycle Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.