Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple Reducer Fitting, 3/8", Hex, 8000 psi

  • Mfr # 164856

  • Zoro # G7299925


product price: $45.69
/ea

Key Features

Pipe Fitting Material
Metal
Basic Pipe Fitting Material
Metal
Max. Pressure
8000 psi
Pipe Size (Fittings)
1/4" x 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164856
Zoro #
G7299925
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4" x 3/8"

Details

Pipe Fitting Material
Metal
Basic Pipe Fitting Material
Metal
Item
Reducer Fitting
Max. Pressure
8000 psi

Description

Nipple Reducer Fitting,3/8",Hex,8000 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.