Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Kit, Gray, Black Cover

  • Mfr # 26C267

  • Zoro # G122254111


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26C267
Zoro #
G122254111
UPC #
755652772828
Country of Origin
China

Description

Nozzle Kit, Features Non-Drip, Quick-Close, Primary Color Gray, Includes Not Applicable, Spout Material Not Applicable, Nozzle Material Not Applicable, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type Not Applicable, Inlet Size Not Applicable, Nozzle Operation Manual, Spout Connection Type Not Applicable, Cover Color Black, Flow Rate - Maximum 15 gpm, Number of Latch Positions Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.