Oil Drain, 25 gal, Black, Polymer
- Mfr # 238866
- Zoro # G616577306
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
24 in
Material
Polymer
Overall Height
69 in
Maximum Height
72 in
Float Gauge
Sight Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238866
- Zoro #
- G616577306
- UPC #
- 633955732933
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 24 in
- Overall Height
- 69 in
- Maximum Height
- 72 in
- Adjustable Height Range
- 45 in to 72 in
- Overall Width
- 24 in
- Minimum Height
- 45 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Material
- Polymer
- Item
- Oil Drain
- Float Gauge
- Sight Gauge
- Maximum Operating Temperature
- 120 Degrees F
- Capacity
- 25 gal
- Includes
- Sight Gauge, Tool Holders, Used Filter Tray
- Color
- Black
- Shell Material
- Polymer
- Wire Color
- Black
Description
Oil Drain, Capacity 25 gal, Overall Diameter Not Applicable, Overall Height 69 in, Overall Length 24 in, Overall Width 24 in, Black, Discharge Hose Length Not Applicable, Float Gauge Sight Gauge, Adjustable Height Range 45 in to 72 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.