Oil Drain, 25 gal, Green, Polymer
- Mfr # 248632
- Zoro # G416577339
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
Adjustable Height Range
45 in to 72 in
Maximum Height
72 in
Capacity
25 gal
Minimum Height
45 in
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248632
- Zoro #
- G416577339
- UPC #
- 633955070684
- Country of Origin
- United States
Dimensions
- Adjustable Height Range
- 45 in to 72 in
- Maximum Height
- 72 in
- Minimum Height
- 45 in
- Overall Height
- 69 in
- Wire Rope Length
- 26 in
- Overall Width
- 24 in
- Overall Length
- 26 in
- Length
- 26 in
Details
- Capacity
- 25 gal
- Material
- Polymer
- Maximum Operating Temperature
- 105 Degrees F
- Includes
- Sight Gauge, Tool Holders, Used Filter Tray
- Float Gauge
- Sight Gauge
- Color
- Green
- Item
- Oil Drain
- Shell Material
- Polymer
- Wire Color
- Green
Description
Oil Drain, Capacity 25 gal, Overall Diameter Not Applicable, Overall Height 69 in, Overall Length 26 in, Overall Width 24 in, Green, Discharge Hose Length Not Applicable, Float Gauge Sight Gauge, Adjustable Height Range 45 in to 72 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.