Paint Sprayer, 0.4 gpm, 100 psi, NPTF
- Mfr # G30W11
- Zoro # G323354948
product price:Â
$
6,025.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Pressure - Maximum
100 psi
Series
Merkur
Flow Rate - Maximum
0.4 gpm
Operating Air Pressure - Maximum
100 psi
Compatible Hose Length - Maximum
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G30W11
- Zoro #
- G323354948
- UPC #
- 633955376335
- Country of Origin
- United States
- Air Inlet Pressure - Maximum
- 100 psi
- Series
- Merkur
- Flow Rate - Maximum
- 0.4 gpm
- Operating Air Pressure - Maximum
- 100 psi
- Includes
- Pump and Gun Air Controls, Suction Hose
- Spray Technology
- Airless
- Air Inlet Type
- NPTF
- Operating Fluid Pressure - Maximum
- 3,000 psi
- Mount Type
- Wall-Mount
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Fluid Delivery Type
- Pressure
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Power Source - TS Only
- Pneumatic
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Compatible Hose Length - Maximum
- 25 ft
- Hose Length Included
- 25 ft
- Air Inlet Size
- 1/4 in
- Compatible Container Size
- 5 gal, 55 gal
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included Not Applicable, Includes Pump and Gun Air Controls, Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.